Shop MURRELEKTRONIK
See all product information
Create Account
Grounding Strip 6mm
- Mfr # 4000-71001-0620004
- Zoro # G823958943
product price:Â
$
18.09
/ea
Key Features
Material
Tinned Copper
Standards
EU RoHS Directive 2011/65/EU, REACH Regulation (EC) No. 1907/2006
Overall Length
200 mm
Approximate Amperage Rating
50A
Hole Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000-71001-0620004
- Zoro #
- G823958943
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Length
- 200 mm
- Hole Diameter
- 4 mm
- Wire Rope Length
- 200 mm
- Length
- 200 mm
Details
- Material
- Tinned Copper
- Standards
- EU RoHS Directive 2011/65/EU, REACH Regulation (EC) No. 1907/2006
- Item
- Grounding Strip
- Approximate Amperage Rating
- 50A
- Shell Material
- Tinned Copper
Description
Item Grounding Strip, 50A, Hole Diameter 4 mm, Material Tinned Copper, Length 200 mm, Standards EU RoHS Directive 2011/65/EU, REACH Regulation (EC) No. 1907/2006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.