
HEXAGONAL NUT PG 13, 5 FOR FLANGE PLUG
Mfr # 7000-53021-7050100
Zoro # G400458811
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
black
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 26
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-53021-7050100
Zoro #
G400458811
UPC #
-
Country of Origin
Germany
Details
Color
black
Temp. Range
-25 to +85 °C
Material
PUR
Wire Gauge
similar to AWG 26
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Jacket Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.