Zoro Homepage

HOLDER FOR M12-T-COUPLER (SLIMLINE)

  • Mfr # 7000-41541-2260000

  • Zoro # G900459172


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Color
gray
Material
Plastic
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-41541-2260000
Zoro #
G900459172
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Material
Plastic
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Shielded
no
Cable Type
2 (PUR/PVC)
Standards
UL (AWM-Style 20549/1731), CSA; CE conform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.