Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOLDER FOR M12-T-COUPLER (SLIMLINE) + FIXING SET

  • Mfr # 7000-41561-2160000

  • Zoro # G300459123


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Color
gray
Standards
CE conform
Shielded
no
Material
Plastic
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-41561-2160000
Zoro #
G300459123
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Standards
CE conform
Shielded
no
Material
Plastic
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.