Housing with Cover, 7.09375 in

  • Mfr # 4000-68000-9060010

  • Zoro # G915705684


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 3/16 in
IP Rating
IP65
Housing Type
1-Way Housing with 4 Blind Plugs
Height
7 3/32 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-9060010
Zoro #
G915705684
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
3 3/16 in
Height
7 3/32 in
Overall Height
7 3/32 in

Details

Item
Housing with Cover
IP Rating
IP65
Housing Type
1-Way Housing with 4 Blind Plugs
Standards
RoHS
Compatible Inserts
Modlink MSDD Panel Interface Inserts
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-35 Degrees C
Product Type
1-Way Housing
Housing Material
Plastic

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.