Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing with Cover, 7.171875 in

  • Mfr # 4000-68000-9060020

  • Zoro # G315705659


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 35/64 in
Housing Type
2-Way Housing with 6 Blind Plugs
Standards
RoHS
Height
7 11/64 in
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-9060020
Zoro #
G315705659
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
3 35/64 in
Height
7 11/64 in
Overall Height
7 11/64 in

Details

Item
Housing with Cover
Housing Type
2-Way Housing with 6 Blind Plugs
Standards
RoHS
IP Rating
IP65
Compatible Inserts
Modlink MSDD Panel Interface Inserts
Maximum Operating Temperature
75 Degrees C
Product Type
2-Way Housing
Minimum Operating Temperature
-35 Degrees C
Housing Material
Plastic

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.