Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 29.8 mm

  • Mfr # 69060

  • Zoro # G616103246


product price: $74.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69060
Zoro #
G616103246
UPC #
-
Country of Origin
Hungary

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
29.8 mm
Overall Width
40 mm
Overall Height
29.8 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
4 Pin Wire Lead
Standards
CE, cURus, EN60695, IEC 60068-2-11, UKCA, UL94, V-0
IP Rating
IP66, IP67, IP69
Features
Gold-Plated Contacts
Lamp Type
LED
Operating Temperature - Minimum
-25 Degrees C
Contact Form
1NO
Resistance Properties
Fire Resistant, Flame Retardant
Number of Operators
1
Operator Voltage Rating - Maximum
35 V AC/DC
Operator Material
Plastic
Product Type
Push Button Operators
NEMA Enclosure Rating
4X
Mechanical Operating Durability
6.50 x 10^5
Operating Temperature - Maximum
70 Degrees C

Description

Illuminated Push Button, Momentary Action, Head Material Plastic, Contact Form 1NO, Number of Operators 1, IP Rating IP66, IP67, IP69, Standards CE, cURus, EN60695, IEC 60068-2-11, UKCA, UL94, V-0, Terminal Connection 4-Pin M12, Features Gold-Plated Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.