Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 34.5 mm

  • Mfr # 69111

  • Zoro # G216047728


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69111
Zoro #
G216047728
UPC #
-
Country of Origin
Hungary

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
34.5 mm
Overall Height
34.5 mm
Overall Width
40 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
4 Pin Wire Lead
Standards
CE, cURus, EN60695, IEC 60068-2-11, UKCA, UL94, V-0
Contact Form
1NO
Features
Gold-Plated Contacts
Number of Operators
1
Operator Material
Plastic
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-25 Degrees C
Lamp Type
LED
Operator Voltage Rating - Maximum
35 V AC/DC
Operating Temperature - Maximum
70 Degrees C
Resistance Properties
Fire Resistant, Flame Retardant
Bezel Material
Stainless Steel
IP Rating
IP66, IP67, IP69
Product Type
Push Button Operators
Mechanical Operating Durability
6.50 x 10^5

Description

Illuminated Push Button, Momentary Action, Head Material Plastic, Contact Form 1NO, Number of Operators 1, IP Rating IP66, IP67, IP69, Standards CE, cURus, EN60695, IEC 60068-2-11, UKCA, UL94, V-0, Terminal Connection 4-Pin M12, Features Gold-Plated Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.