Zoro Homepage

Impact67 PN DIO16 IRT 7/8" 5pin

  • Mfr # 55093

  • Zoro # G800459906


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Length
225 mm
Height
39 mm
Width
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team