Zoro Homepage

Indicator Light, Surface Mount

  • Mfr # 4000-76056-0000001

  • Zoro # G515627881


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Housing Material
Polycarbonate
Standards
CE, cURus, IQ-Link
Overall Diameter
56 mm
Features
IO-Link, Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-76056-0000001
Zoro #
G515627881
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
56 mm
Overall Width
2 3/16 in
Overall Length
3 27/32 in
Overall Depth
2 3/16 in

Details

Item
Indicator Light
Power Source
Wire
Housing Material
Polycarbonate
Standards
CE, cURus, IQ-Link
Features
IO-Link, Multicolor
Voltage
24V
Light Source
LED
Connection Type
4-Pole M12
Operating Current
0.040 A
Wattage
1 W
IO-Link Compatibility
IO-Link Compatible
IP Rating
IP65
Product Type
Indicator Light
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-25 Degrees C
For Location
Indoor
Lamp Color
Blue, Green, Red
Light Operating Mode
Flashing, Sine Wave, Steady, Strobe
Mounting Style
Surface Mount
Lens Color
White
Operating Voltage
24V

Description

Indicator Light, Housing Material Polycarbonate, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.