JUNIOR TIMER VALVE PLUG LED VDR, PUR 2x0, 5 black drag ch AIN 1.5m
- Mfr # 7000-40621-2110100
- Zoro # G800458237
product price:
$
41.69
/ea
Key Features
Color
gray
Jacket Material
PVC
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Jacket Color
gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40621-2110100
- Zoro #
- G800458237
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Jacket Material
- PVC
- Wire Gauge
- similar to AWG 24
- Temp. Range
- -25 to +85 °C
- Jacket Color
- gray
- Cable Type
- 1 (PVC)
- Shielded
- no
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Material
- PUR
Description
M12 male 0° / M8 female 90°, PVC 4x0.25 gy UL/CSA 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.