Shop MURRELEKTRONIK
See all product information
Create Account
M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM
- Mfr # 7000-78021-9610200
- Zoro # G900457949
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 16
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-78021-9610200
- Zoro #
- G900457949
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Cable Type
- 3 (PUR)
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 16
- Shielded
- no
- Jacket Material
- PUR
Description
7/8" female 0° with cable, PUR 5x1.5 gy UL/CSA+drag chain 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.