
M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM
Mfr # 7000-74711-8780030
Zoro # G600458574
product price: $31.15
/eaKey Features
Jacket Material
FRNC
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-74711-8780030
Zoro #
G600458574
UPC #
-
Country of Origin
Hungary
Details
Jacket Material
FRNC
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Material
PUR
Shielded
yes
Jacket Color
blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.