M12 adaptor on top of MSUD valve plug form A 18mm

  • Mfr # 7000-74711-8780060

  • Zoro # G100457640


product price:  $34.79
/ea

Key Features

Shielded
yes
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Material
PUR
Mounting Style
inserted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74711-8780060
Zoro #
G100457640
UPC #
-
Country of Origin
Hungary

Details

Shielded
yes
Temp. Range
-25 to +85 °C
Jacket Material
FRNC
Material
PUR
Mounting Style
inserted
Jacket Color
blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.