
M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM
Mfr # 7000-74711-8780200
Zoro # G600458031
product price: $49.55
/eaKey Features
Jacket Material
FRNC
Shielded
yes
Jacket Color
blue
Mounting Style
inserted
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-8780200
Zoro #
G600458031
UPC #
-
Country of Origin
Hungary
Details
Jacket Material
FRNC
Shielded
yes
Jacket Color
blue
Mounting Style
inserted
Material
PUR
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.