M12 Bu. D-cod. / RJ45 Ethernet adapter 0 Degree 4-pol.
- Mfr # 7000-42401-2260150
- Zoro # G700459303
product price:Â
$
92.15
/ea
Key Features
Color
gray
Material
MSUD (PBT); M12 (PUR)
Jacket Material
PUR/PVC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20549/1731), CSA; CE conform
Wire Gauge
similar to AWG 18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-42401-2260150
- Zoro #
- G700459303
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Material
- MSUD (PBT); M12 (PUR)
- Jacket Material
- PUR/PVC
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20549/1731), CSA; CE conform
- Wire Gauge
- similar to AWG 18
- Temp. Range
- -25 to +85 °C
- Mounting Style
- inserted, tightened
- Shielded
- no
- Cable Type
- 2 (PUR/PVC)
Description
M12 Y-DISTRIBUTOR / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.