M12 FEMALE 0 Degree, PUR 12x0, 14 black drag ch AIN 3m

  • Mfr # 7000-19041-7050300

  • Zoro # G700458238


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Color
black
Jacket Color
black
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-19041-7050300
Zoro #
G700458238
UPC #
-
Country of Origin
Germany

Details

Color
black
Jacket Color
black
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Wire Gauge
similar to AWG 26
Shielded
no
Mounting Style
inserted, tightened

Description

M12 FEMALE 0°, PUR 12x0,14 black drag ch AIN 3m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.