M12 FEMALE 0 Degree, PUR 8x0, 25 black UL/CSA, drag ch 5m
- Mfr # 7000-17041-7220500
- Zoro # G000459188
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Wire Gauge
similar to AWG 24
Cable Type
3 (PUR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-17041-7220500
- Zoro #
- G000459188
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- black
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Jacket Color
- black
- Wire Gauge
- similar to AWG 24
- Cable Type
- 3 (PUR)
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Jacket Material
- PUR
Description
M12 FEMALE 0°, PUR 8x0,25 black UL/CSA, drag ch 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.