Shop MURRELEKTRONIK
See all product information
Create Account
M12 FEMALE 0 Degree, PUR 8x0, 25 GRAY, drag ch 15m
- Mfr # 7000-17041-2921500
- Zoro # G800459203
product price:
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Jacket Color
gray
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-17041-2921500
- Zoro #
- G800459203
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Temp. Range
- -25 to +85 °C
- Jacket Color
- gray
- Shielded
- no
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Cable Type
- 3 (PUR)
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 24
Description
M12 FEMALE 0°, PUR 8x0,25 GRAY, drag ch 15m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.