M12 FEMALE 0 Degree, PVC 12x0, 14 black 10m

  • Mfr # 7000-19041-7021000

  • Zoro # G400457845


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Color
black
Wire Gauge
similar to AWG 26
Jacket Material
PVC
Shielded
no
Cable Type
1 (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-19041-7021000
Zoro #
G400457845
UPC #
-
Country of Origin
Germany

Details

Color
black
Wire Gauge
similar to AWG 26
Jacket Material
PVC
Shielded
no
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12); CE conform
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Material
PUR

Description

M12 FEMALE 0°, PVC 12x0,14 black 10m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.