
M12 FEMALE 0 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 15m
Mfr # 7000-13201-3311500
Zoro # G800458695
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR/PVC
Shielded
yes
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-13201-3311500
Zoro #
G800458695
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PUR/PVC
Shielded
yes
Temp. Range
-25 to +85 °C
Material
PUR
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Color
gray
Description
M12 FEMALE 0° SHIELDED, PUR 4X0.34 shielded GRAY, 15m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.