M12 FEMALE 0 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 5m

  • Mfr # 7000-13201-3310500

  • Zoro # G900458465


product price: $81.14
/ea
Free Shipping & Returns

Key Features

Color
gray
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Color
gray
Shielded
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13201-3310500
Zoro #
G900458465
UPC #
-
Country of Origin
Germany

Details

Color
gray
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Color
gray
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Material
PUR/PVC

Description

M12 FEMALE 0° SHIELDED, PUR 4X0.34 shielded GRAY, 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.