Shop MURRELEKTRONIK
See all product information
Create Account
M12 female 0 Degree with cable, PVC 4x0.34 bk UL/CSA 2m
- Mfr # 7000-12221-6140200
- Zoro # G700458443
product price:
$
21.59
/ea
Key Features
Color
black
Material
PUR
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-12221-6140200
- Zoro #
- G700458443
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- black
- Material
- PUR
- Cable Type
- 1 (PVC)
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Wire Gauge
- similar to AWG 22
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Jacket Material
- PVC
- Jacket Color
- black
Description
M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.