Shop MURRELEKTRONIK
See all product information
Create Account
M12 FEMALE 90 Degree, PUR 12x0, 14 black drag ch AIN 10m
- Mfr # 7000-19061-7051000
- Zoro # G300459291
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Wire Gauge
similar to AWG 26
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-19061-7051000
- Zoro #
- G300459291
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- black
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
- Wire Gauge
- similar to AWG 26
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Mounting Style
- inserted, tightened
- Shielded
- no
Description
M12 FEMALE 90°, PUR 12x0,14 black drag ch AIN 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.