
M12 FEMALE FLANGE PLUG A CODED FRONT MOUNT (Discontinued)
- Mfr # 7000-99711-7961000
- Zoro # G400448058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-99711-7961000
Zoro #
G400448058
UPC #
-
Country of Origin
Romania
Details
Color
green
Material
PUR
Connection Material
Cu wire, bare
Ambient Temp. Range
-20 to +60 °C
Standards
cURus (AWM-Style 20549/11602), CE-conform
Max. Voltage
max. 60 V DC
Approximate Amperage Rating - Grounding Braid
max. 2 A
IP Rating
IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.