
M12 FEMALE FLANGE PLUG A CODED REAR MOUNT, Wires Litzen 8x0, 34 0.5m
Mfr # 7000-13565-9720200
Zoro # G000458709
product price: $58.79
/eaKey Features
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Material
Brass, nickel plated
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13565-9720200
Zoro #
G000458709
UPC #
-
Country of Origin
Germany
Details
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12)
Material
Brass, nickel plated
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.