M12 female recept. shielded RM / RJ45 male 0 Degree ENet, TPE 4x2x24AWG SF/U
- Mfr # 7700-44511-S7V1000
- Zoro # G000457344
product price:
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
green
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Standards
DIN EN 61076-2-101 (M12)
Transmission Speed
up to 100 Mbit/s full duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-44511-S7V1000
- Zoro #
- G000457344
- UPC #
- -
- Country of Origin
- Germany
- Color
- green
- Temp. Range
- -25 to +85 °C
- Jacket Material
- TPE
- Standards
- DIN EN 61076-2-101 (M12)
- Transmission Speed
- up to 100 Mbit/s full duplex
- Shielded
- yes
- Mounting Style
- inserted, tightened
- Material
- PUR
Description
M12 male 0° / M12 male 0° shielded Ethernet, TPE 2x2x22AWG SF/UTP CAT5e gn UL/CSA,ITC/PLTC 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.