Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 gender-changer female/female 8pole x-cod, for ethernet

  • Mfr # 7000-51521-0000000

  • Zoro # G800458398


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 61076-2-109 (M12)
Material
Brass, nickel plated
Transmission Speed
Gigabit
Temp. Range
-40 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-51521-0000000
Zoro #
G800458398
UPC #
-
Country of Origin
Germany

Details

Standards
DIN EN 61076-2-109 (M12)
Material
Brass, nickel plated
Transmission Speed
Gigabit
Temp. Range
-40 to +85 °C

Description

M12 gender-changer female/female 8pole x-cod, for ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.