Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE 0 Degree / M12 FEMALE 0 Degree 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m
- Mfr # 7000-44571-7962000
- Zoro # G300458782
product price:
$
504.99
/ea
Free Shipping & Returns
Key Features
Color
green
Jacket Material
PUR
Shielding
Copper braid
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-44571-7962000
- Zoro #
- G300458782
- UPC #
- -
- Country of Origin
- Germany
- Color
- green
- Jacket Material
- PUR
- Shielding
- Copper braid
- Shielded
- yes
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
- Material
- PUR
- Temp. Range
- -25 to +85 °C
- Transmission Speed
- up to 100 Mbit/s full duplex
Description
M12 male 0° / M12 female, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL/CSA+dragchain 20m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.