Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 0 Degree, PUR 3x0.34 bk UL/CSA+drag chain 7m
- Mfr # 7000-40001-6330700
- Zoro # G800448313
product price:
$
82.55
/ea
Key Features
Color
black
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Connection Material
Cu wire, bare
Ambient Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40001-6330700
- Zoro #
- G800448313
- UPC #
- -
- Country of Origin
- Germany
- Color
- black
- Max. Voltage
- max. 250 V AC/DC
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Connection Material
- Cu wire, bare
- Ambient Temp. Range
- -25 to +85 °C
- Material
- PUR; PUR
- Approximate Amperage Rating - Grounding Braid
- max. 4 A
- IP Rating
- IP65, IP66K, IP67
Dimensions
- Max. Wire Size
- similar to AWG 22
Description
M12 male 0° / M12 female 0°, PUR 3x0.34 bk UL/CSA+drag chain 7m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.