M12 male 0 Degree / M12 female 0 Degree, PUR 4x0.34 bk UL/CSA+drag chain 3m
- Mfr # 7000-40021-6340300
- Zoro # G600457393
product price:
$
49.99
/ea
Key Features
Color
black
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40021-6340300
- Zoro #
- G600457393
- UPC #
- -
- Country of Origin
- Czechia
- Color
- black
- Temp. Range
- -25 to +85 °C
- Cable Type
- 3 (PUR)
- Jacket Material
- PUR
- Shielded
- no
- Material
- PUR
- Wire Gauge
- similar to AWG 22
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Description
M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.