M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 bk UL/CSA 10m
- Mfr # 7000-40021-6141000
- Zoro # G300457433
product price:
$
69.55
/ea
Key Features
Color
black
Cable Type
1 (PVC)
Jacket Color
black
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40021-6141000
- Zoro #
- G300457433
- UPC #
- -
- Country of Origin
- Czechia
- Color
- black
- Cable Type
- 1 (PVC)
- Jacket Color
- black
- Wire Gauge
- similar to AWG 22
- Jacket Material
- PVC
- Material
- PUR
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Description
M12 male 0° / M12 female 0°, PVC 4x0.34 bk UL/CSA 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.