M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 gy UL/CSA 0.6m
- Mfr # 7000-19001-7050500
- Zoro # G100457756
product price:
$
167.99
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
no
Material
PUR
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-19001-7050500
- Zoro #
- G100457756
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- black
- Shielded
- no
- Material
- PUR
- Jacket Material
- PUR
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
- Wire Gauge
- similar to AWG 26
- Temp. Range
- -25 to +85 °C
- Mounting Style
- inserted, tightened
Description
M12 MALE 0°, PUR 12x0,14 black drag ch AIN 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.