Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 0 Degree, PVC 4x0.34 ye UL/CSA 2m
- Mfr # 7000-40021-0140200
- Zoro # G600457508
product price:
$
38.99
/ea
Key Features
Color
yellow
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40021-0140200
- Zoro #
- G600457508
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Wire Gauge
- similar to AWG 22
- Cable Type
- 1 (PVC)
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Material
- PUR
- Shielded
- no
- Jacket Material
- PVC
Description
M12 male 0° / M12 female 0°, PVC 4x0.34 ye UL/CSA 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.