Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 0 Degree, PVC 5x0.34 ye UL/CSA 5m
- Mfr # 7000-40041-0150500
- Zoro # G900459035
product price:
$
66.79
/ea
Key Features
Color
yellow
Wire Gauge
similar to AWG 22
Jacket Material
PVC
Material
PUR
Jacket Color
yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40041-0150500
- Zoro #
- G900459035
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- yellow
- Wire Gauge
- similar to AWG 22
- Jacket Material
- PVC
- Material
- PUR
- Jacket Color
- yellow
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Cable Type
- 1 (PVC)
Description
M12 male 0° / M12 female 0°, PVC 5x0.34 ye UL/CSA 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.