Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 0 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 12m
- Mfr # 7000-12041-2351000
- Zoro # G600457836
product price:
$
90.65
/ea
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Color
gray
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-12041-2351000
- Zoro #
- G600457836
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Temp. Range
- -25 to +85 °C
- Cable Type
- 3 (PUR)
- Jacket Color
- gray
- Material
- PUR
- Shielded
- no
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 22
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Description
M12 male 0° with cable, PUR 5x0.34 gy UL/CSA+drag chain 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.