M12 male 0 Degree / M12 female 0 Degree, TPE 4x22AWG ye UL/CSA, ITC/PLTC 2m
- Mfr # 7700-40021-U040200
- Zoro # G500458346
product price:
$
46.15
/ea
Key Features
Color
yellow
Standards
UL (AWM-Style 20626/1731), CSA; CE conform
Mounting Style
inserted, tightened
Jacket Color
yellow
Jacket Material
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7700-40021-U040200
- Zoro #
- G500458346
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- yellow
- Standards
- UL (AWM-Style 20626/1731), CSA; CE conform
- Mounting Style
- inserted, tightened
- Jacket Color
- yellow
- Jacket Material
- TPE
- Temp. Range
- -25 to +85 °C
Description
M12 male 0° / M12 female 0°, TPE 4x22AWG ye UL/CSA, ITC/PLTC 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.