M12 MALE 0 Degree / M12 FEMALE 90 Degree LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 3m
- Mfr # 7000-40041-2150300
- Zoro # G200458905
product price:
$
51.49
/ea
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Shielded
no
Cable Type
1 (PVC)
Jacket Color
gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40041-2150300
- Zoro #
- G200458905
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Shielded
- no
- Cable Type
- 1 (PVC)
- Jacket Color
- gray
- Material
- PUR
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PVC
- Wire Gauge
- similar to AWG 22
Description
M12 male 0° / M12 female 0°, PVC 5x0.34 gy UL/CSA 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.