Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 90 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 0.3m
- Mfr # 7000-12041-6350750
- Zoro # G000457689
product price:
$
72.69
/ea
Key Features
Color
black
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Jacket Color
black
Jacket Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-12041-6350750
- Zoro #
- G000457689
- UPC #
- -
- Country of Origin
- Germany
- Color
- black
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Shielded
- no
- Jacket Color
- black
- Jacket Material
- PUR
- Material
- PUR
- Cable Type
- 3 (PUR)
- Wire Gauge
- similar to AWG 22
- Temp. Range
- -25 to +85 °C
Description
M12 male 0° with cable, PUR 5x0.34 bk UL/CSA+drag chain 7.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.