Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 female 90 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 10m
- Mfr # 7000-12181-2130200
- Zoro # G300457334
product price:
$
22.39
/ea
Key Features
Color
gray
Shielded
no
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-12181-2130200
- Zoro #
- G300457334
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Shielded
- no
- Jacket Material
- PVC
- Wire Gauge
- similar to AWG 22
- Material
- PUR
- Cable Type
- 1 (PVC)
- Temp. Range
- -25 to +85 °C
- Jacket Color
- gray
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Mounting Style
- inserted, tightened
Description
M12 female 0° with cable, PVC 3x0.34 gy UL/CSA 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.