M12 male 0 Degree / M12 female 90 Degree, TPE 4x18AWG ye UL/CSA, ITC/PLTC 5m
- Mfr # 7000-12161-6330500
- Zoro # G200458417
product price:
$
39.69
/ea
Key Features
Color
black
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Material
PUR
Mounting Style
inserted, tightened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-12161-6330500
- Zoro #
- G200458417
- UPC #
- -
- Country of Origin
- Germany
- Color
- black
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Wire Gauge
- similar to AWG 22
- Material
- PUR
- Mounting Style
- inserted, tightened
- Cable Type
- 3 (PUR)
- Shielded
- no
- Jacket Material
- PUR
- Temp. Range
- -25 to +85 °C
Description
M12 FEMALE 0°, PUR 3X0.34 black UL/CSA, drag ch 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.