Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M12 male 0 Degree shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5
- Mfr # 7074-41531-6370060
- Zoro # G500458728
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Material
PUR
Wire Gauge
similar to AWG 18
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7074-41531-6370060
- Zoro #
- G500458728
- UPC #
- -
- Country of Origin
- Czechia
- Color
- black
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 18
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Cable Type
- 3 (PUR)
- Shielded
- no
- Jacket Color
- black
- Temp. Range
- -25 to +85 °C
- Material
- MSUD (PBT); M12 (PUR); Plastic
Description
M12 X-treme male 90° / MSUD dbl. valve plug form A, PUR 4x0.75 bk UL/CSA+drag chain 0,6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.