Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree / M8 female 90 Degree, PUR 4x0.25 gy UL/CSA+drag chain 0, 6m
- Mfr # 7000-40501-2410300
- Zoro # G400458804
product price:Â
$
93.69
/ea
Key Features
Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40501-2410300
- Zoro #
- G400458804
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- gray
- Cable Type
- 3 (PUR)
- Temp. Range
- -25 to +85 °C
- Shielding
- Copper braid
- Wire Gauge
- similar to AWG 22
- Jacket Color
- gray
- Shielded
- yes
- Jacket Material
- PUR
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Description
M12 male straight / M12 female straight shielded, PUR-OB 4x0,34 shielded grey UL,CSA+drag chain 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.