
M12 MALE 0 Degree / MSUD VALVE PLUG FORM C 8 MM, PUR 3X0.75 GRAY, 1m
Mfr # 7000-41081-2260100
Zoro # G800459326
product price: $51.65
/eaKey Features
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-41081-2260100
Zoro #
G800459326
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Shielded
no
Material
Plastic
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Temp. Range
-25 to +85 °C
Description
M12 MALE 0° / MSUD VALVE PLUG FORM C 8 MM, PUR 3X0.75 GRAY, 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.