RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40861-2100100
- Zoro # G200457427
product price:
$
88.55
/ea
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Material
PUR
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40861-2100100
- Zoro #
- G200457427
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Cable Type
- 1 (PVC)
- Material
- PUR
- Jacket Material
- PVC
- Mounting Style
- inserted, tightened
- Shielded
- no
- Wire Gauge
- similar to AWG 24
- Temp. Range
- -25 to +85 °C
Description
M12 Y-distributor / M8 female 90° LED, PVC 3x0.25 gy UL/CSA 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.