M12 MALE 0 Degree, PUR 8x0, 25 GRAY, drag ch 1.5m

  • Mfr # 7000-17001-2920150

  • Zoro # G700459082


product price:  $55.95
/ea

Key Features

Color
gray
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-17001-2920150
Zoro #
G700459082
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 24
Jacket Color
gray
Temp. Range
-25 to +85 °C
Jacket Material
PUR

Description

M12 MALE 0°, PUR 8x0,25 GRAY, drag ch 1.5m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.