M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, TPE 2x2x22AWG SF/UTP CAT
- Mfr # 7700-40121-1500100
- Zoro # G600457966
product price:
$
59.45
/ea
Key Features
Color
yellow
Jacket Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Temp. Range
-25 to +85 °C
Cable Type
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-40121-1500100
- Zoro #
- G600457966
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Jacket Color
- yellow
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
- Temp. Range
- -25 to +85 °C
- Cable Type
- TPE
- Mounting Style
- inserted, tightened
- Shielded
- no
- Jacket Material
- TPE
Description
M12 male 0° / M12 female 90°, TPE 4x18AWG ye UL/CSA, ITC/PLTC 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.