M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT
- Mfr # 7700-40041-1611000
- Zoro # G200457496
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Material
PUR
Mounting Style
inserted, tightened
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7700-40041-1611000
- Zoro #
- G200457496
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- yellow
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
- Material
- PUR
- Mounting Style
- inserted, tightened
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Jacket Material
- TPE
- Cable Type
- TPE
Description
M12 male 0° / M12 female 0°, TPE 5x18AWG ye UL/CSA, ITC/PLTC 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.