Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree with cable, PVC 4x0.34 gy UL/CSA 2m
- Mfr # 7000-12021-2140200
- Zoro # G500448231
product price:
$
22.85
/ea
Key Features
Color
gray
Max. Voltage
max. 250 V AC/DC
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ambient Temp. Range
-25 to +85 °C
Approximate Amperage Rating - Grounding Braid
max. 4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-12021-2140200
- Zoro #
- G500448231
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Max. Voltage
- max. 250 V AC/DC
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Ambient Temp. Range
- -25 to +85 °C
- Approximate Amperage Rating - Grounding Braid
- max. 4 A
- Material
- PUR; PVC
- IP Rating
- IP65, IP66K, IP67
- Connection Material
- Cu wire, bare
Dimensions
- Max. Wire Size
- similar to AWG 22
Description
M12 male 0° with cable, PVC 4x0.34 gy UL/CSA 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.