Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree X-cod. / RJ45 male 0 Degree Gigabit, TPE 4x2x26AWG SF/UTP CAT6a
- Mfr # 7700-44711-S4U0500
- Zoro # G700448192
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Shielded
yes
Jacket Color
blue
Transmission Speed
up to 100 Mbit/s full duplex
Wire Size
similar to AWG 24
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-44711-S4U0500
- Zoro #
- G700448192
- UPC #
- -
- Country of Origin
- Germany
- Shielded
- yes
- Jacket Color
- blue
- Transmission Speed
- up to 100 Mbit/s full duplex
- Temp. Range
- -25 to +85 °C
- Jacket Material
- TPE
Dimensions
- Wire Size
- similar to AWG 24
Description
M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.